Menu Search
BELDEN #121702A-0105000

Voice and Data Cable, 8-Pair, 24 AWG, Aluminum Blue Jacket, Solid Bare Cu, Solid

SKU # 62170398887
Type: Communications and Control Cable
Conductor Type: Solid Bare Copper
Conductor Count: 8 Pair
Conductor Size: 24 AWG
Jacket Material: Aluminum
Jacket Color: Blue
Jacket Rating: CM
Insulation: PVC
Conductor Strands: Solid
Shielded: UTP
Approval Listings: CSA, FT4

Paired-Conductor Cable, Unshielded: Type - Communications and Control Cable; Conductor Count - 8-Pair; Conductor Size - 24 AWG; Conductor Type - Solid Bare Cu; Jacket Material - Aluminum ; Jacket Color - Blue; Insulation - PVC; Jacket Rating - CM; Conductor Strands - Solid; Approval Listings - CSA, FT4