Menu Search
CABLETEK WIRING PRODUCTS #TK16/1PR-AIA-300V-OS

Control and Instrumentation Cable Individual & Overall Foil Shield 1-Pair 16 AWG

SKU # 62014023501
Type: Control and Instrumentation Cable
Conductor Count: 1 Pair
Conductor Size: 16 AWG
Conductor Material: Stranded Tinned Copper
Voltage: 300V
Jacket Material: PVC, Aluminum Armor
Jacket Color: Chrome
Insulation: PVC
Rating: ACIC
Conductor Strands: 7 x 24
Nominal OD: 0.620" (15.80mm)
Temperature Rating: 221°F (105°C)
Length: 305m
Shielded: STP
Shield Type: Individual & Overall Foil Shield
Shield Material: Alum-Polyester 100%
Approval Listings: CSA Type FT4

Additional Info: Instrumentation Cable. Individual Beldfoil and Polyester Isolation Tape, Overall Beldfoil Shield, Drain Wires. Temperature Rating: -40 to 105degC (dry), 75degC (wet)