Menu Search
SOUTHWIRE #96888-3Y-09

Electronic Wire, 2-Pair, 22 AWG, 300V, 0.118 in. OD, PVC Gray Jacket, Str Bare Cu, Solid

SKU # 62028470009
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Communications and Control Cable
Conductor Type: Str Bare Copper
Conductor Count: 2 Pair
Conductor Size: 22 AWG
Voltage: 300V
Jacket Material: PVC
Jacket Color: Gray
Jacket Rating: CMR
Insulation: Polyethylene
Conductor Strands: Solid
Nominal OD: 0.118 in. (3.00 mm)
Temperature Rating: -20 to 60 Degree C (-4 to 140 Degree F)
Shielded: UTP
Approval Listings: NEC, (UL )Type CM/CL2 - CMX Outdoor / (cUL) Type CM/FT1

Additional Info: Jacket Thickness : 0.014 in.