Menu Search
SOUTHWIRE #67003-Y6-09

Multi-Conductor Electronic Wire, 4C, 18 AWG, Str Bare Cu, 300V, 0.196 in. OD, 1000-ft L

SKU # 62028467003
RoHS Compliant
Type: Communication and Control Cable
Conductor Count: 4
Conductor Size: 18 AWG
Conductor Material: Stranded Bare Copper
Voltage: 300V
Jacket Material: PVC
Jacket Color: Gray
Insulation: PVC
Rating: CMR/CL3R
Conductor Strands: 7 x 0.0152 in.
Nominal OD: 0.196 in. (5.00mm)
Temperature Rating: 60°C
Length: 1000 ft. (305m)
Shielded: STP
Shield Type: Overall Shielded
Shield Material: Alum-Mylar
Approval Listings: UL Type CMR/CL3R, C(UL) Type CMG/FT4