You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, April 4th between 7:30 AM to 10:30 AM EST. Intermittent outages may occur.

Menu Search
SOUTHWIRE #72325-Y6-33

Plenum Wire, 4 Pair, 22 AWG

SKU # 62028470013
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Plenum Cable
Conductor Count: 4 Pair
Conductor Size: 22 AWG
Shielded: STP

Paired-Conductor Cable, Shielded: Type - Plenum Cable; Conductor Count - 4 Pair; Conductor Size - 22 AWG