Menu Search
SUPERIOR ESSEX #12-004-08

Communication and Control Cable 2-Pair 22 AWG

SKU # 62029698022
RoHS Compliant
Type: Communication and Control Cable
Conductor Type: Solid Annealed Copper
Conductor Count: 2 Pair
Conductor Size: 22 AWG
Jacket Material: PVC
Insulation: Polyolefin
Conductor Strands: 2 x 22
Nominal OD: 0.360 in. (9.90 mm)
Length: 750 ft. (229m)
Shielded: UTP
Package: POP Box

Paired-Conductor Cable, Unshielded: Type - Communication and Control Cable; Conductor Count - 2-Pair; Conductor Size - 22 AWG; Conductor Type - Solid Annealed Cu; Jacket Material - PVC; Insulation - Polyolefin; Conductor Strands - 2 x 22; Nominal OD - 0.360" (9.90 mm); Length - feet - 750-ft; Length - meters - 229 m; Package - POP Box