Menu Search
NVENT HOFFMAN #MDC16

Dust Cover, 17.08 in. L x 17.95 in. W, Aluminum

SKU # 78351025371 Manufacturer Series: DMAX, MaxRack
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cover Type: Dust Cover
Width: 17.95 in.
Length: 17.08 in.
Material: Aluminum
Color: Black Light

Dust Cover fits over the top of the base angles, inside the uprights. Covers are made of aluminum with matching RAL 9005 black light-textured, low-gloss polyester powder paint.