Log In
or
Register
Contact
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Language
en
English
fr
French
Menu
Search
Cart
--
Search
Cart
--
Log In
Back
or
Register an Account
Language
English
French
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation and Control
Broadband Communications
Data Communications
Electrical Distribution and Controls
Energy Management
Government
Learning Center
Lighting
My Account Management
Renewable Energy
Safety
Utility
Value Creation
Wire and Cable
About Us
Back
About Wesco
Branch Locator
Careers
Contact Us
FAQ
Investor Relations
Contact
Back
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Branch Locator
Help
Enclosures, Racks, and Cabinets
Racks
Organizer Panels
Panel Covers and Doors
#PRD8
PANDUIT
#PRD8
PatchRunner
Vertical Cable Management Duct Cover 45 U
SKU
#
07498345412
RoHS
Compliant
Add to List
Add to Quote
Specifications
Cover Type:
Vertical Cable Management Duct
Rack Units:
45 U
Width:
8 in.
Length:
82.8 in.
Material:
Metal
Color:
Black
Description
Additional Info: Cover: Dual Hinged
Downloads
Data Sheet 1
Data Sheet 2