You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #18P3333PP

Panel, Enclosure; Perforated; Steel; Gray; WxH: 33 x 33 in.

SKU # 62398080236 Manufacturer Series: 18PP
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Panel Height: 33 in.
Panel Width: 33 in.
Type: Enclosure Perforated Panel
Material: Steel, 16 Gauge
Finish: Gray Powder
Enclosure Type: C3R Series

Additional Info: Enclosure Size: 36.00x36.00 in.