You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search

HAMMOND MANUFACTURING

Panel, Enclosure; Perforated; Steel; Gray

(12 Product Options) Manufacturer Series: 18PP
  • Type: Enclosure Perforated Panel
  • Material: Steel, 16 Gauge
  • Finish: Gray Powder
  • Enclosure Type: C3R Series
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Type: Enclosure Perforated Panel
Material: Steel, 16 Gauge
Finish: Gray Powder
Enclosure Type: C3R Series