The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
NVENT HOFFMAN #A20N12PP

Panel, Enclosure; Perforated; Steel; Gray; WxH: 10.25 x 18.25 in.

SKU # 78351048809
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Panel Width: 10.25 in.
Panel Height: 18.25 in.
Type: Perforated Panel
Material: Steel, 16 Gauge
Finish: Polyester Powder
Color: Gray
Enclosure Type: NEMA Type 1 Enclosure, Type 3R Boxes