Menu Search
NVENT HOFFMAN #CSP2416

ConceptĀ® Panel, Enclosure; Swing-out; Steel; White; WxH: 13.84 x 21.78 in.

SKU # 78351012290 Manufacturer Series: CSP
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Panel Height: 21.78 in.
Panel Width: 13.84 in.
Type: Enclosure Swing-Out Panel
Material: Steel
Finish: Paint
Color: White
Enclosure Type: Concept Series

Additional Info: Enclosure Size: 24.00x16.00 in.