Menu Search
NVENT HOFFMAN #A8P8AL

Panel, Junction; Aluminum; WxH: 6.88 x 6.75 in.

SKU # 78351017378
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Panel Height: 6.75 in.
Panel Width: 6.88 in.
Type: Solid Panel
Material: Aluminum
Finish: Plastic Film on One Side
Color: Natural
Enclosure Type: Junction Box