Menu Search
NVENT HOFFMAN #A10P8AL

Panel, Junction; Aluminum; WxH: 6.88 x 8.75 in.

SKU # 78351055650
View more versions of this product
Panel Width: 6.88 in.
Panel Height: 8.75 in.
Type: Solid Panel
Material: Aluminum
Finish: Plastic Film on One Side
Color: Natural
Enclosure Type: Junction Box