The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
NVENT HOFFMAN #A20P16

Panel, NEMA Enclosure; Steel; WxH: 13 x 17 in.

SKU # 78351023150
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Panel Height: 17 in.
Panel Width: 13 in.
Material: Steel, 12 Gauge
Type: Solid Panel
Finish: Polyester Powder Paint
Color: White
Enclosure Type: NEMA Type 3R, 4, 4X, 12, 13