Menu Search
NVENT HOFFMAN #A24P24PP

Panel, Enclosure; Perforated; Steel; Gray; WxH: 21 x 21 in.

SKU # 78351014754
View more versions of this product
Panel Height: 21 in.
Panel Width: 21 in.
Type: Perforated Panel
Material: Steel, 16 Gauge
Finish: Polyester Powder
Color: Gray
Enclosure Type: NEMA Type 3R