Menu Search
NVENT HOFFMAN #A30P30PP

Panel, Enclosure; Perforated; Steel; Gray; WxH: 27 x 27 in.

SKU # 78351014756
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Panel Width: 27 in.
Panel Height: 27 in.
Type: Perforated Panel
Material: Steel, 16 Gauge
Finish: Polyester Powder
Color: Gray
Enclosure Type: NEMA Type 3R