Menu Search
NVENT HOFFMAN #A16N16MPP

Panel, Enclosure; Perforated; Steel; Gray; WxH: 14.5 x 13 in.

SKU # 78351048849
View more versions of this product
Panel Width: 14.5 in.
Panel Height: 13 in.
Type: Perforated Panel
Material: Steel, 16 Gauge
Finish: Polyester Powder
Color: Gray
Enclosure Type: NEMA Type 1