Menu Search
NVENT HOFFMAN #A24N24MPP

Panel, Enclosure; Perforated; Steel; Gray; WxH: 22.5 x 21 in.

SKU # 78351048909

Compare

Maximum number of products selected.
View more versions of this product
Panel Width: 22.5 in.
Panel Height: 21 in.
Type: Perforated Panel
Material: Steel, 16 Gauge
Finish: Polyester Powder
Color: Gray
Enclosure Type: NEMA Type 1