Log In
or
Register
Contact
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Language
en
English
fr
French
Menu
Search
Cart
--
Search
Cart
--
Log In
Back
or
Register an Account
Language
English
French
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation and Control
Broadband Communications
Data Communications
Lighting
My Account Management
Product Recalls
Safety
Utility
Value Creation
Wire and Cable
Energy Management
About Us
Back
About WESCO
Branch Locator
Careers
Contact Us
Email Sign Up
FAQ
Investor Relations
Contact
Back
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Branch Locator
Help
Racks and Cabinets
Enclosures
Enclosure Accessories
Enclosure Interior Panels
Panel, Enclosure; Perforated; Steel; Gray
#A36N24MPP
NVENT HOFFMAN
#A36N24MPP
Panel, Enclosure; Perforated; Steel; Gray; WxH: 22.5 x 33 in.
SKU
#
78351048939
Add to List
Add to Quote
View more versions of this product
Specifications
Panel Width:
22.5 in.
Panel Height:
33 in.
Type:
Perforated Panel
Material:
Steel, 16 Gauge
Finish:
Polyester Powder
Color:
Gray
Enclosure Type:
NEMA Type 1