Menu Search
NVENT HOFFMAN #A72SP36F4

Panel, Enclosure; Swing-out; Steel; White; WxH: 30.81 x 30.88 in.

SKU # 78351021370
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Panel Height: 30.88 in.
Panel Width: 30.81 in.
Type: Enclosure Swing-Out Panel
Material: Steel, 12 Gauge
Finish: Polyester Powder
Color: White
Enclosure Type: Free Standing, NEMA 4, 4X, 12, Half Panel

Additional Info: Enclosure Size: 72.00x36.00 in.