Menu Search

NVENT HOFFMAN

Panel, Enclosure; Swing-out; Steel; White

(4 Product Options)
  • Type: Enclosure Swing-Out Panel
  • Material: Steel, 12 Gauge
  • Finish: Polyester Powder
  • Color: White
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Enclosure Swing-Out Panel
Material: Steel, 12 Gauge
Finish: Polyester Powder
Color: White
Enclosure Type: Free Standing, NEMA 4, 4X, 12, Half Panel