Menu Search
NVENT HOFFMAN #G500SMP225

Fusion Side Panel, Enclosure; Steel; Light Gray; WxH: 6.57 x 17.91 in.

SKU # 78351019071 Manufacturer Series: G7
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Panel Height: 17.91 in.
Panel Width: 6.57 in.
Type: Enclosure Side Mount Panel
Material: Steel, 16 Gauge
Finish: Galvanized
Color: Light Gray
Enclosure Type: Wall Mount NEMA 4, 12, IP66, Full Panel

Additional Info: Enclosure Size: 19.68x8.85 in.