The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
NVENT HOFFMAN #G1000SMP400

Fusion Side Panel, Enclosure; Steel; Light Gray; WxH: 13.46 x 37.6 in.

SKU # 78351019087 Manufacturer Series: G7
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Panel Width: 13.46 in.
Panel Height: 37.6 in.
Type: Enclosure Side Mount Panel
Material: Steel, 16 Gauge
Finish: Galvanized
Color: Light Gray
Enclosure Type: Wall Mount NEMA 4, 12, IP66, Full Panel

Additional Info: Enclosure size: 39.37x15.75 in.