Menu Search

NVENT HOFFMAN

Panel, Enclosure; Perforated; Steel; Gray

(10 Product Options)
  • Type: Perforated Panel
  • Material: Steel, 16 Gauge
  • Finish: Polyester Powder
  • Color: Gray
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Perforated Panel
Material: Steel, 16 Gauge
Finish: Polyester Powder
Color: Gray
Enclosure Type: NEMA Type 1 Enclosure, Type 3R Boxes
  • Accepts self-tapping screws for easier mounting