Menu Search
NVENT HOFFMAN #A6P4SS

Panel, Junction; Stainless Steel; WxH: 2.88 x 4.88 in.

SKU # 78351055550
View more versions of this product
Panel Width: 2.88 in.
Panel Height: 4.88 in.
Type: Solid Panel
Material: Stainless Steel, Type 304, 14 Gauge
Finish: Stainless Steel
Color: Natural
Enclosure Type: Junction Box