Menu Search
NVENT HOFFMAN #A24P20SS6

Panel, NEMA Enclosure; Stainless Steel; WxH: 17 x 21 in.

SKU # 78351029840
View more versions of this product
Panel Height: 21 in.
Panel Width: 17 in.
Type: Solid Panel
Material: Stainless Steel, Type 316, 12 Gauge
Finish: Stainless Steel
Color: Natural
Enclosure Type: NEMA Type 3R, 4, 4X, 12, 13