Menu Search

NVENT HOFFMAN

Panel, NEMA Enclosure; Stainless Steel

(17 Product Options)
  • Type: Solid Panel
  • Material: Stainless Steel, Type 316, 12 Gauge
  • Finish: Stainless Steel
  • Color: Natural
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Solid Panel
Material: Stainless Steel, Type 316, 12 Gauge
Finish: Stainless Steel
Color: Natural
Enclosure Type: NEMA Type 3R, 4, 4X, 12, 13