Menu Search
NVENT HOFFMAN #A16P16

Panel, NEMA Enclosure; Steel; WxH: 13 x 13 in.

SKU # 78351023110
View more versions of this product
Panel Width: 13 in.
Panel Height: 13 in.
Material: Steel, 12 Gauge
Type: Solid Panel
Finish: Polyester Powder Paint
Color: White
Enclosure Type: NEMA Type 3R, 4, 4X, 12, 13