The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
NVENT HOFFMAN #A48P36

Panel, NEMA Enclosure; Steel; WxH: 33 x 45 in.

SKU # 78351023280
View more versions of this product
Panel Width: 33 in.
Panel Height: 45 in.
Material: Steel, 12 Gauge
Type: Solid Panel
Finish: Polyester Powder Paint
Color: White
Enclosure Type: NEMA Type 3R, 4, 4X, 12, 13