Menu Search
NVENT HOFFMAN #A20P12

Panel, NEMA Enclosure; Steel; WxH: 9 x 17 in.

SKU # 78351023300
View more versions of this product
Panel Width: 9 in.
Panel Height: 17 in.
Material: Steel, 12 Gauge
Type: Solid Panel
Finish: Polyester Powder Paint
Color: White
Enclosure Type: NEMA Type 3R, 4, 4X, 12, 13