Menu Search
NVENT HOFFMAN #A72P60

Panel, NEMA Enclosure; Steel; WxH: 56 x 68 in.

SKU # 78351026290
View more versions of this product
Panel Width: 56 in.
Panel Height: 68 in.
Material: Steel, 11 Gauge
Type: Solid Panel
Finish: Polyester Powder Paint
Color: White
Enclosure Type: NEMA Type 3R, 4, 4X, 12, 13