Menu Search
Panel and Enclosure Grommets Grommet, Snap-In Mount, 0.500 in. I.D. x 0.250 in. H
IDEAL #774113

Grommet, Snap-In Mount, 0.500 in. I.D. x 0.250 in. H

SKU # 78325064178
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Grommet
Grommet Diameter: 0.5 in. (12.7mm)
Height - overall thickness: 0.250 in. (6.4 mm)
Installation: Snap-In
Material: PVC
Color-Finish: Black