Menu Search
Panel and Enclosure Grommets Grommet, Snap-In Mount, 0.750 in. I.D. x 0.310 in. H
IDEAL #774136

Grommet, Snap-In Mount, 0.750 in. I.D. x 0.310 in. H

SKU # 78325064181
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Grommet
Grommet Diameter: 0.75 in. (19.1mm)
Height - overall thickness: 0.310 in. (7.9 mm)
Installation: Snap-In
Material: PVC
Color-Finish: Black