Menu Search
MISC- NOP MISC VENDR #MUN8

Plug, Mun Nylon, 8 mm Drill

SKU # 62026100104
Type: Mun Nylon Plug
Plug Height - Length: 1.574 in. (40mm)
Plug Head Dia.: 0.314 in. (8.0 mm)
Material: Nylon
Material Specification: Type 6

Panel and Enclosure Hole Plugs: Type - Mun Nylon Plug; Plug Height - Length - 1.574 in. (40.0 mm); Plug Head Dia. - 0.314 in. (8.0 mm); Material - Nylon; Material Specification - Type 6; Additional Information - Drill: 8 mm

Additional Info: Drill: 8 mm