Menu Search
CODE ELECTRIC PRODUCTS #INS-RED

Standoff Insulator 3/8 in. Round Rubber

SKU # 62382592024
Type: Standoff Insulator
Shape: Round
Length - Spacer: 1.375 in.
Spacer Diameter: 1.75 in.
Material: Rubber
Color-Finish: Red
End A: 3/8 in. Female Thread
End B: 3/8 in. Female Thread
Mounting Screw Size: 3/8 in.

Panel and Enclosure Standoffs and Spacers: Type - Standoff Insulator; Shape - Round; Length - Spacer - 1.375 in.; Spacer Diameter - 1.75 in.; Material - Rubber; Color-Finish - Red; End A - 3/8 in. Female Thread; End B - 3/8 in. Female Thread; Mounting Screw Size - 3/8 in.; Additional Information - Comes With Bolt and Washer

Additional Info: Comes With Bolt and Washer