Menu Search
EATON #EZB2090RC

Panelboard Box, 20.00 in. W x 90.00 in. H x 5.75 in. D, 60-72 Cct, 400A Interior

SKU # 62103713871 Manufacturer Series: PRL 1a/2a
Box Type: Panelboard Tub
Width: 20 in.
Height: 90 in.
Depth: 5.75 in.
Interior Size: 60-72 Cct, 400A

Panelboard Boxes: Box Type - Panelboard Tub; Width - 20.00 in.; Height - 90.00 in.; Depth - 5.75 in.; Interior Size - 60-72 Cct, 400A; Additional Information - NEMA 1 Enclosure; Manufacturer Series - PRL 1a/2a

Additional Info: NEMA 1 Enclosure