Menu Search
EATON #P1AL4C118I

Pow-R-Line Lighting/Distribution Panel 208/120VAC 3-Phase 4-Wire

SKU # 62103708348 Manufacturer Series: C 1a
Type: Lighting/Distribution Panel
Rating - Volts: 208/120VAC
Service: 3-Phase 4-Wire
Main Feed: Lugs
Rating - Amps: 100
Bus Material: Copper
Branch Breaker Mounting: Bolt-On
Circuits: 18
Box/​Trim Size: 20 inX30 in (508x762mm)

Panelboard Interiors: Type - Lighting/Distribution Panel; Rating - Volts - 208/120VAC; Service - 3-Phase 4-Wire; Main Feed - Lugs; Rating - Amps - 100; Bus Material - Copper; Branch Breaker Mounting - Bolt-On; Circuits - 18; Box/Trim Size - 20 inX30 in (508x762mm); Manufacturer Series - POW-R-LINE C 1a