Menu Search
EATON #P1AL1A130I

Pow-R-Line Lighting/Distribution Panel 240VAC 1-Phase 3-Wire

SKU # 62103708231 Manufacturer Series: C 1a
Type: Lighting/Distribution Panel
Rating - Volts: 240V AC
Service: 1-Phase 3-Wire
Main Feed: Lugs
Rating - Amps: 100
Bus Material: Aluminum
Branch Breaker Type: BAB/DNBA/GFCBB/QBHW/HBA
Branch Breaker Mounting: Bolt-On
Circuits: 30
Box/​Trim Size: 20"X30" (508x762mm)

Panelboard Interiors: Type - Lighting/Distribution Panel; Rating - Volts - 240VAC; Service - 1-Phase 3-Wire; Main Feed - Lugs; Rating - Amps - 100; Bus Material - Aluminum; Branch Breaker Type - BAB/DNBA/GFCBB/QBHW/HBA; Branch Breaker Mounting - Bolt-On; Circuits - 30; Box/Trim Size - 20"X30" (508x762mm); Manufacturer Series - POW-R-LINE C 1a