The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
EATON #P1AL4C242I

Pow-R-Line Lighting/Distribution Panel 240VAC 3-Phase 4-Wire

SKU # 62103708227 Manufacturer Series: C 1a
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Lighting/Distribution Panel
Rating - Volts: 240V AC
Service: 3-Phase 4-Wire
Main Feed: Lugs
Rating - Amps: 225
Bus Material: Copper
Branch Breaker Type: BAB/QBG/QBA/QBH/HQP
Branch Breaker Mounting: Bolt-On
Circuits: 42
Box/​Trim Size: 20"X42" (508x1067mm)

Panelboard Interiors: Type - Lighting/Distribution Panel; Rating - Volts - 240VAC; Service - 3-Phase 4-Wire; Main Feed - Lugs; Rating - Amps - 225; Bus Material - Copper; Branch Breaker Type - BAB/QBG/QBA/QBH/HQP; Branch Breaker Mounting - Bolt-On; Circuits - 42; Box/Trim Size - 20"X42" (508x1067mm); Manufacturer Series - POW-R-LINE C 1a