Menu Search
Panelboard Interiors Panelboard, 120/208VAC, 3-Phase 4-Wire, Lugs Feed, 225A, Aluminum Bus
EATON #P1AL4A284I

Pow-R-Line Panelboard, 120/208VAC, 3-Phase 4-Wire, Lugs Feed, 225A, Aluminum Bus

SKU # 62103714451 Manufacturer Series: 1a
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Panelboard
Rating - Volts: 120/208V AC
Service: 3-Phase 4-Wire
Main Feed: Lugs
Rating - Amps: 225
Bus Material: Aluminum
Branch Breaker Mounting: Bolt-On
Circuits: 84

Panelboard Interiors: Type - Panelboard; Rating - Volts - 120/208VAC; Service - 3-Phase 4-Wire; Main Feed - Lugs; Rating - Amps - 225; Bus Material - Aluminum; Branch Breaker Mounting - Bolt-On; Circuits - 84; Additional Information - 10kA, No. 6-300 mcm Lugs; Manufacturer Series - Pow-R-Line 1a

Additional Info: 10kA, No. 6-300 mcm Lugs