Menu Search
EATON #P1AL4A142I

Cutler-Hammer Panelboard, 3-Phase 4-Wire, 120/208VAC, 100A, Lugs Feed

SKU # 62103720403 Manufacturer Series: PRL1a
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Lighting/Appliance Panelboard
Rating - Volts: 120/208V AC
Service: 3-Phase 4-Wire
Main Feed: Lugs
Rating - Amps: 100A
Bus Material: Aluminum
Branch Breaker Type: QBHW
Branch Breaker Mounting: Bolt-On
Circuits: 42
Box/​Trim Size: 20x42 in. (508x1067mm)

Eaton's Pow-R-Line panelboards provide ideal solutions for lighting and appliance branch circuit protection up to 600Y/347 VAC. Standard designs offer a wide selection and allow for easy installation. Increased series ratings provide higher short circuit ratings using standard bolt on or plug on breakers. UL listed kits can provide field conversion from main lugs to main circuit breaker.