Menu Search
EATON #P1AL4C218I

Pow-R-Line Panelboard Interior, 120/208VAC, 3PH 4W, Lugs Feed, 225A, Copper Bus

SKU # 62103708349 Manufacturer Series: 1a
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Panelboard
Rating - Volts: 120/208V AC
Service: 3-Phase 4-Wire
Main Feed: Lugs
Rating - Amps: 225
Bus Material: Copper
Branch Breaker Mounting: Bolt-On
Circuits: 18

Panelboard Interiors: Type - Panelboard; Rating - Volts - 120/208VAC; Service - 3-Phase 4-Wire; Main Feed - Lugs; Rating - Amps - 225; Bus Material - Copper; Branch Breaker Mounting - Bolt-On; Circuits - 18; Additional Information - Main Lug Size: No. 6-300 mcm, I.C. Rating: 10kA; Manufacturer Series - Pow-R-Line 1a

Additional Info: Main Lug Size: No. 6-300 mcm, I.C. Rating: 10kA