Menu Search
EATON #P1AL1A272I

Pow-R-Line Panelboard Interior, 120/240VAC, 1PH 3W, Lugs Feed, 225A

SKU # 62103708343 Manufacturer Series: 1a
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Panelboard
Rating - Volts: 120/240V AC
Service: 1-Phase 3-Wire
Main Feed: Lugs
Rating - Amps: 225
Bus Material: Aluminum
Branch Breaker Mounting: Bolt-On
Circuits: 72

Panelboard Interiors: Type - Panelboard; Rating - Volts - 120/240VAC; Service - 1-Phase 3-Wire; Main Feed - Lugs; Rating - Amps - 225; Bus Material - Aluminum; Branch Breaker Mounting - Bolt-On; Circuits - 72; Additional Information - Main Lug Size: No. 6-300 mcm, I.C. Rating: 10kA; Manufacturer Series - Pow-R-Line 1a

Additional Info: Main Lug Size: No. 6-300 mcm, I.C. Rating: 10kA