Menu Search
EATON #P1AL4TH242I

Panelboard Interior, 208/120VAC, 3PH 4W, 100A, Aluminum Bus, 42 Circuits

SKU # 62103724648 Manufacturer Series: PRL1a
Type: Panelboard
Rating - Volts: 208/120VAC
Service: 3-Phase 4-Wire
Rating - Amps: 100
Bus Material: Aluminum
Branch Breaker Mounting: Bolt-On
Circuits: 42

Panelboard Interiors: Type - Panelboard; Rating - Volts - 208/120VAC; Service - 3-Phase 4-Wire; Rating - Amps - 100; Bus Material - Aluminum; Branch Breaker Mounting - Bolt-On; Circuits - 42; Manufacturer Series - PRL1a