Menu Search
EATON #P1AL4C142I

Pow-R-Line Panelboard Interior, 240VAC, 3PH 4W, Lugs Feed, 100A, Copper Bus

SKU # 62103724722 Manufacturer Series: C 1a
Type: Lighting/Distribution Panel
Rating - Volts: 240V AC
Service: 3-Phase 4-Wire
Main Feed: Lugs
Rating - Amps: 100
Bus Material: Copper
Branch Breaker Type: BAB/QBG/QBA/QBH/QBC/HBA
Branch Breaker Mounting: Bolt-On
Circuits: 42
Box/​Trim Size: 20 in. x 42 in.

Panelboard Interiors: Type - Lighting/Distribution Panel; Rating - Volts - 240VAC; Service - 3-Phase 4-Wire; Main Feed - Lugs; Rating - Amps - 100; Bus Material - Copper; Branch Breaker Type - BAB/QBG/QBA/QBH/QBC/HBA; Branch Breaker Mounting - Bolt-On; Circuits - 42; Box/Trim Size - 20 in. x 42 in.; Additional Information - Main Lug Size: (2) 2-250 MCM or (1)2-500MCM, I.C. Rating: 10 kA; Manufacturer Series - Pow-R-Line C 1a

Additional Info: Main Lug Size: (2) 2-250 MCM or (1)2-500MCM, I.C. Rating: 10 kA