Menu Search
Panelboard Interiors Panelboard Interior, 240VAC, 3PH 4W, Top Main Breaker Feed
EATON #P1AT4A230ED225I

Pow-R-Line Panelboard Interior, 240VAC, 3PH 4W, Top Main Breaker Feed

SKU # 62103724627 Manufacturer Series: PRL1a
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Lighting/Distribution Panel
Rating - Volts: 240V AC
Service: 3-Phase 4-Wire
Main Feed: Top Main Breaker
Main Breaker: ED 65kA IC
Rating - Amps: 225
Bus Material: Aluminum
Circuits: 30
Box/​Trim Size: 20x36x5.75 in. (508x914x146mm)

Panelboard Interiors: Type - Lighting/Distribution Panel; Rating - Volts - 240VAC; Service - 3-Phase 4-Wire; Main Feed - Top Main Breaker; Main Breaker - ED 65kA IC; Rating - Amps - 225; Bus Material - Aluminum; Circuits - 30; Box/Trim Size - 20x36x5.75 in. (508x914x146mm); Additional Information - Breaker Trip Rating: 225A; Manufacturer Series - Pow-R-Line PRL1a

Additional Info: Breaker Trip Rating: 225A