Menu Search
GENERAL ELECTRIC #ADG3422MBXAXM8

Panelboard 347/600VAC 3-Phase 4-Wire

SKU # 78317564256
Type: Panelboard
Rating - Volts: 347/600VAC
Service: 3-Phase 4-Wire
Main Feed: Lugs
Rating - Amps: 225
Bus Material: Aluminum
Branch Breaker Mounting: Bolt-On
Circuits: 42

Panelboard Interiors: Type - Panelboard; Rating - Volts - 347/600VAC; Service - 3-Phase 4-Wire; Main Feed - Lugs; Rating - Amps - 225; Bus Material - Aluminum; Branch Breaker Mounting - Bolt-On; Circuits - 42