Menu Search
EATON #FDPBS364J

Single Horizontal Branch 3

SKU # 78211489517 Manufacturer Series: FDPB
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Switch Type: Single Horizontal Branch
Number of Poles: 3
Rating - Volts AC: 600V AC
Rating - Amps Unit 1: 200A
Fuse Provision: Class J
Interrupting Rating: 200 kAIC 600VAC
Rating - Hp@Volts: 125@480VAC, 150@600VAC (max)
Terminals Supplied: Load Lugs
Terminal Wire Size: 4 - 300 MCM

Panelboard Switch Units: Switch Type - Single Horizontal Branch; Number of Poles - 3; Rating - Volts AC - 600V AC; Rating - Amps Unit 1 - 200A; Fuse Provision - Class J; Interrupting Rating - 200 kAIC 600VAC; Rating - Hp@Volts - 125@480VAC, 150@600VAC (max); Terminals Supplied - Load Lugs; Terminal Wire Size - 4 - 300 MCM; Manufacturer Series - FDPB