Menu Search
ENTRELEC #E211-25-20

Switch, Disconnect, ON-OFF, 2NO, 25A

SKU # 80432554848 Manufacturer Series: E210
RoHS Compliant
Switch Type: ON-Off Switch
Rating - Volts AC: 250/400V AC
Rating - Amps Unit 1: 25A
Dimensions: 3.35 x 2.67 x 2.66 in.

Panelboard Switch Units: Switch Type - ON-Off Switch; Rating - Volts AC - 250/400V AC; Rating - Amps Unit 1 - 25A; Size - Dimensions - 3.35 x 2.67 x 2.66 in.; Additional Information - Contact Configuration: 2NO, Power Loss: 1.95W; Manufacturer Series - E210

Additional Info: Contact Configuration: 2NO, Power Loss: 1.95W